Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulbs, 40 W Low Beam/ 60 W High Beam, 3200K, Halogen

  • Mfr # H6024XV.BX

  • Zoro # G016328423


product price: $18.75
/ea

Key Features

Color Temperature
3200K
Bulb Type
Halogen
Watts
40 W Low Beam/ 60 W High Beam
Voltage
12.8 V
Street Legal
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H6024XV.BX
Zoro #
G016328423
UPC #
46135307744
Country of Origin
United States

Details

Color Temperature
3200K
Bulb Type
Halogen
Watts
40 W Low Beam/ 60 W High Beam
Voltage
12.8 V
Street Legal
Yes

Description

H6024; Halogen Sealed Beam; 40 Watt Low Beam/ 60 Watt High Beam; 12.8 Volt; White Beam Color; Single


  • Designed And Manufactured To Improve Your Driving Experience Without Compromising Bulb Life
  • XtraVision Bulbs Deliver More Down Road Light For Improved Visibility When Compared To SYLVANIA Basic
  • Direct Replacement For The Factory Bulbs In Your Vehicle, No Modification Required
  • Compliant With DOT Regulations And SAE Standards
  • Designed With Safety In Mind To Prevent Glare
  • SYLVANIA Is A Trusted OEM Automotive Lighting Manufacturer, With Over 100 Years Of Superior Optical Engineering Experience

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.