
Bulbs, Round, 950-Raw/ 527 Effective Lumens, LED
Mfr # SLMRND3INSP2.BX2
Zoro # G616328342
product price: $75.75
/ea
Free Shipping & Returns
Key Features
Color
Clear
Housing Material
Aluminum
Lumens
950-Raw/ 527 Effective Lumens
Bulb Type
LED
Mounting Type
Stud Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SLMRND3INSP2.BX2
Zoro #
G616328342
UPC #
4059089340701
Country of Origin
United States
Dimensions
Diameter
3 in
Depth
1-3/16 in
Details
Color
Clear
Housing Material
Aluminum
Lumens
950-Raw/ 527 Effective Lumens
Bulb Type
LED
Mounting Type
Stud Mount
Lens Material
Polycarbonate
Voltage
12 V
Bulb Shape
Round
Includes
With Mounting Hardware
Housing Color
Black
Bulb Specifications
5 OSRAM Clear LED Bulbs
Ampere Rating At 12 V
0.7 A
Beam Type
Spot Beam
Description
LED Bulb; 5 OSRAM Clear LEDs; 3 Inch Round; 0.7 AMP At 12 Volt DC; Spot Beam; 950-Raw/ 527 Effective Lumens; Clear Lens; Black Aluminum Housing; Stem Mount; With Mounting Hardware; Set Of 2; Requires Driving/ Fog Light Wiring Harness
- Designed To Maximize Down Road Visibility
- Spot Beams Are Best For Usage In Higher Speed Applications That Benefit From Increased Down Road Visibility
- Rugged Aluminum Body Designed For Optimal Heat Removal, Handles Rough Off-Road Environments And Resists Corrosion
- Impact Resistant Polycarbonate Lens
- IP67 Rated Water Resistant Up To 3 Feet For 30-Minute
- Designed To Be Tough Enough For A Wide Range Of Applications
- Easy To Install Almost Anywhere
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.