Zoro Homepage

Bulbs, Square, 2360-Raw/ 1280 Effective Lumens, 2-3/4 in

  • Mfr # ULCUBE3INSP2.BX2

  • Zoro # G816328364


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Includes
With Mounting Hardware
Width
3-1/8 in
Bulb Shape
Square
Bulb Type
LED
Depth
2-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ULCUBE3INSP2.BX2
Zoro #
G816328364
UPC #
4059089340725
Country of Origin
United States

Dimensions

Width
3-1/8 in
Depth
2-3/4 in
Height
3-1/8 in

Details

Includes
With Mounting Hardware
Bulb Shape
Square
Bulb Type
LED
Housing Color
Black
Housing Material
Aluminum
Lumens
2360-Raw/ 1280 Effective Lumens
Voltage
12 V
Lens Material
Polycarbonate
Mounting Type
Stud Mount
Color
Clear
Beam Type
Spot Beam
Bulb Specifications
4 OSRAM Clear LED Bulbs
Ampere Rating At 12 V
1.4 A

Description

LED Bulb; 4 OSRAM Clear LEDs; 3.15 Inch Square; 1.4 AMP At 12 Volt DC; Spot Beam; 2360-Raw/ 1280 Effective Lumens; Clear Lens; Black Aluminum Housing; Stem Mount; With Mounting Hardware; Set Of 2; Requires Driving/ Fog Light Wiring Harness


  • Designed To Maximize Down Road Visibility
  • Spot Beams Are Best For Usage In Higher Speed Applications That Benefit From Increased Down Road Visibility
  • Rugged Aluminum Body Designed For Optimal Heat Removal, Handles Rough Off-Road Environments And Resists Corrosion
  • Impact Resistant Polycarbonate Lens
  • IP67 Rated Water Resistant Up To 3 Feet For 30-Minute
  • Designed To Be Tough Enough For A Wide Range Of Applications
  • Easy To Install Almost Anywhere

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.