Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulbs, Square, 8.2 W, Aluminum

  • Mfr # SLMCUB3INFL2.BX2

  • Zoro # G716328389


product price: $75.75
/ea
Free Shipping & Returns

Key Features

Color
Clear
Width
2-7/8 in
Watts
8.2 W
Depth
1-3/16 in
Voltage
12 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLMCUB3INFL2.BX2
Zoro #
G716328389
UPC #
4059089340688
Country of Origin
United States

Dimensions

Width
2-7/8 in
Depth
1-3/16 in
Height
2-7/8 in

Details

Color
Clear
Watts
8.2 W
Voltage
12 V
Mounting Type
Stud Mount
Bulb Type
LED
Housing Color
Black
Bulb Shape
Square
Lumens
950-Raw/ 750 Effective Lumens
Housing Material
Aluminum
Lens Material
Polycarbonate
Beam Type
Flood Beam
Bulb Specifications
5 OSRAM Clear LED Bulbs
Ampere Rating At 12 V
0.7 A

Description

LED Bulb; 5 OSRAM Clear LEDs; 2.87 Inch Square; 0.7 AMP At 12 Volt DC; Flood Beam; 950-Raw/ 750 Effective Lumens; Clear Lens; Black Aluminum Housing; Stem Mount; With Mounting Hardware; Set Of 2; Requires Driving/ Fog Light Wiring Harness


  • Designed To Maximize Side Road Visibility
  • Wide Flood Beams Are Best For Usage In Lower Speed Applications That Benefit From Increased Side Road Visibility
  • Rugged Aluminum Body Designed For Optimal Heat Removal, Handles Rough Off-Road Environments And Resists Corrosion
  • Impact Resistant Polycarbonate Lens
  • IP67 Rated Water Resistant Up To 3 Feet For 30-Minute
  • Designed To Be Tough Enough For A Wide Range Of Applications
  • Easy To Install Almost Anywhere

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.