
Compact Fluorescent 10Pk
Mfr # FT40/DL/850/RS
Zoro # G805393175
product price: $81.59
/pk 10, $8.16/ea
Free Shipping & Returns
Key Features
Watts
40W
Light Technology
Fluorescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FT40/DL/850/RS
Zoro #
G805393175
UPC #
-
Country of Origin
Italy
Details
Item
CFL 4 Pin
Watts
40W
Bulb Base Type
4-Pin
Color Temperature
5000 K
Light Technology
Fluorescent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.