
Compact Fluorescent 50Pk
Mfr # CF18DT/E/IN/827
Zoro # G305393194
product price: $284.99
/pk 50, $5.70/ea
Free Shipping & Returns
Key Features
Watts
18W
Bulb Base Type
4-Pin
Color Temperature
2700 K
Light Technology
Fluorescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CF18DT/E/IN/827
Zoro #
G305393194
UPC #
-
Country of Origin
China
Details
Item
CFL 4 Pin
Watts
18W
Bulb Base Type
4-Pin
Color Temperature
2700 K
Light Technology
Fluorescent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.