Shop SYLVANIA
See all product information
Create Account
Compact Fluorescent Bulb, 13 W, T4 Lamp, G24Q-3 Lamp Base, 900 Lumens, 2700 K Color Temp
- Mfr # 20942
- Zoro # G323565078
product price:Â
$
29.55
/ea
Key Features
Voltage Rating
120 V
Bulb Shape
T4
Type
Double Tube
Lumens
900
CRI
82
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20942
- Zoro #
- G323565078
- UPC #
- 46135209420
- Country of Origin
- United States
- Voltage Rating
- 120 V
- Bulb Shape
- T4
- Type
- Double Tube
- Lumens
- 900
- CRI
- 82
- Color Temperature
- 2,700 K
- Wattage Equivalency
- 60 W
- Watts
- 13 W
- Bulb Base Type
- G24Q-3
- Rated Life
- 12,000 hr
- Light Color
- Soft White
- For Use With
- Electronic
Dimensions
- Dimensions
- 5.2 in L x 1.3 in W
Description
For use on dimming and electronic ballasts. End-of-life shut down protection. Saves energy costs by replacing incandescent bulbs with fluorescent equivalents. Compact fluorescent lamp with 120 V integral ballast, 82 CRI. Meets FCC, cULus and Energy Star standards. 13 W, 900 Lumens, 12,000 hrs average life, 5.2 in OAL. 26 W, 1710 Lumens, 10,000 hrs average life, 6.6 in OAL. Carded.
Restrictions
This item has been restricted from sale in the following states:
CA, CO, HI, ME, MN, OR, RI, VT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.