Compact Fluorescent Bulb, 13 W, T4 Lamp, GX23 Lamp Base, 671 Lumens, 2700 K Color Temp, Soft White
- Mfr # 20480
- Zoro # G123565063
product price:Â
$
20.29
/ea
Key Features
Rated Life
10,000 hr
Light Color
Soft White
Watts
13 W
CRI
82
Bulb Base Type
GX23
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20480
- Zoro #
- G123565063
- UPC #
- 46135204807
- Country of Origin
- China
- Rated Life
- 10,000 hr
- Light Color
- Soft White
- Watts
- 13 W
- CRI
- 82
- Bulb Base Type
- GX23
- Bulb Shape
- T4
- Color Temperature
- 2,700 K
- Type
- Double Tube
- Lumens
- 671
Dimensions
- Dimensions
- 1.25 in Dia x 4.6 in L
Description
Saves energy costs by replacing incandescent bulbs with fluorescent equivalents. Use for down lights, wall scones, exit signs and task lighting. Ecologic, 82 CRI bulb, 6.8 in OAL.
Restrictions
This item has been restricted from sale in the following states:
CA, CO, HI, ME, MN, OR, RI, VT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.