Compact Fluorescent Bulb, 13 W, T4 Lamp, GX23 Lamp Base, 820 Lumens, 2700 K Color Temp, Soft White
- Mfr # 20491
- Zoro # G423565039
product price:Â
$
12.35
/ea
Key Features
Bulb Shape
T4
Lumens
820
Voltage Rating
120 V
Rated Life
10,000 hr
Color Temperature
2,700 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20491
- Zoro #
- G423565039
- UPC #
- 46135204913
- Country of Origin
- China
- Bulb Shape
- T4
- Lumens
- 820
- Voltage Rating
- 120 V
- Rated Life
- 10,000 hr
- Color Temperature
- 2,700 K
- Ballast Type
- Magnetic
- Type
- Single Tube
- CRI
- 82
- Watts
- 13 W
- Bulb Base Type
- GX23
- Light Color
- Soft White
Description
Saves energy costs by replacing incandescent bulbs with fluorescent equivalents. Use for down lights, wall sconed, exit signs and task lighting. Ecologic, 10,000 hrs average life. 82 CRI (Color Rendering Index). 120 V, carded.
Restrictions
This item has been restricted from sale in the following states:
CA, CO, HI, ME, MN, OR, RI, VT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.