Compact Fluorescent Bulb, 26 W, T4 Lamp, G24Q-3 Lamp Base, 1710 Lumens, 2700 K Color Temp
- Mfr # 20941
- Zoro # G123565018
product price:Â
$
29.45
/ea
Key Features
CRI
82
Color Temperature
2,700 K
Bulb Base Type
G24Q-3
Voltage Rating
120 V
Lumens
1,710
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20941
- Zoro #
- G123565018
- UPC #
- 46135209413
- Country of Origin
- United States
Dimensions
- Length
- 5.2 in
Details
- CRI
- 82
- Color Temperature
- 2,700 K
- Bulb Base Type
- G24Q-3
- Voltage Rating
- 120 V
- Lumens
- 1,710
- Light Color
- Soft White
- Type
- Double Tube
- Ballast Type
- Electronic
- Bulb Shape
- T4
- Watts
- 26 W
- Rated Life
- 12,000 hr
Description
For use on dimming and electronic ballasts. End-of-life shut down protection. Saves energy costs by replacing incandescent bulbs with fluorescent equivalents. Compact fluorescent lamp with 120 V integral ballast, 82 CRI. Meets FCC, cULus and Energy Star standards. 13 W, 900 Lumens, 12,000 hrs average life, 5.2 in OAL. 26 W, 1710 Lumens, 10,000 hrs average life, 6.6 in OAL. Carded.
Restrictions
This item has been restricted from sale in the following states:
CA, CO, HI, ME, MN, OR, RI, VT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.