Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Contractor Series LED Light Bulb, A19 Lamp, 75 W Equivalent, E26 Medium Lamp Base, Frosted

  • Mfr # 42481

  • Zoro # G522914202


product price: $13.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42481
Zoro #
G522914202
UPC #
046135424816
Country of Origin
China

Description

Sylvania Contractor LED Light Bulb, Wattage Rating: 10 W, 120 V, Lamp Base: E26 Medium, Lamp Shape: A19, Lamp Finish: Frosted, Lumens: 1100 Lumens, Color Temperature: 2700, 3000, 3500, 4000, 5000 K, Color Rendering Index (CRI): 80, Average Life: 11,000 hr, Dimensions: 2.362 in Dia x 4.4 in L, Operating Temperature: 4 to 104 deg F, Incandescent Equivalent: 75 W, Efficiency: 107 Lumens/W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.