Dulux 18 W Tubular 1.38 in. D X 1.38 in. L CFL Bulb White Tubular 4100 K 1 pk
- Mfr # 21111
- Zoro # G401701596
product price:
$
11.89
/ea
Key Features
Voltage
120
Watts
18 W
Bulb Base Type
G24D-2
Bulb Shape
T4X2
Color Temperature
4100K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 21111
- Zoro #
- G401701596
- UPC #
- 46135211119
- Country of Origin
- China
Dimensions
- Bulb Dia.
- 0.500 inches
Details
- Voltage
- 120
- Watts
- 18 W
- Bulb Base Type
- G24D-2
- Bulb Shape
- T4X2
- Color Temperature
- 4100K
- Lumens
- 1150
- Rated Life
- 10000 hours
- Light Technology
- Fluorescent
- Color Rendering Index
- 82
- Standards
- TCLP compliant
Description
Sylvania 21111 Dulux 18W double compact fluorescent lamp with 2-pin base, 4100K color temperature, 82 CRI, Ecologic for use on magnetic ballast. Sylvania Dulux D Ecologic lamps are long-life, energy-saving alternatives for incandescent lamps. When paired with Sylvania Ecologic linear fluorescent lamps, all the fluorescent lamps in an installation will be TCLP compliant.
- • Symmetrical light distribution
- • Measured at 40 percent of rated life
- • Based on 3 hours per start; number of operating hours when half have failed and half are still operating
- • At rated line voltage and correct lamp current
- •
Restrictions
This item has been restricted from sale in the following states:
CA, CO, OR, RI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.