Fluorescent Bulb, 15 W, T12 Lamp, Medium Lamp Base, 693 Lumens, 3000 K Color Temp, Warm White Light

  • Mfr # 21551

  • Zoro # G913767677


product price:  $14.49
/ea

Key Features

Watts
15
Bulb Base Type
Medium Bi Pin
Bulb Shape
T12
Color Temperature
3000 K
Rated Life
9000 hours
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21551
Zoro #
G913767677
UPC #
46135215513
Country of Origin
United States

Dimensions

Overall Length
17.780 inches
Nominal Length
18.000 inches
Bulb Dia.
1.591 inches

Details

Watts
15
Bulb Base Type
Medium Bi Pin
Bulb Shape
T12
Color Temperature
3000 K
Lumens
693
Rated Life
9000 hours
Light Technology
Fluorescent
Color Rendering Index
70
Standards
ANSI C78.81 - 2001

Description

Designer warm white rare earth phosphor. Color temperature 3000K, 70 CRI, 9,000 hrs average life.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.