
Fluorescent Bulb, 15 W, T8 Lamp, Medium Lamp Base, 325 Lumens, 7500 hr Average Life
Mfr # 21657
Zoro # G607466206
product price: $16.39
/ea
Sold in multiples of 6 for $98.34
Key Features
Watts
15
Bulb Base Type
Medium Bi Pin
Bulb Shape
T8
Rated Life
7500 hours
Light Technology
Fluorescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21657
Zoro #
G607466206
UPC #
46135216572
Country of Origin
United States
Dimensions
Overall Length
17.780 inches
Bulb Dia.
1.094 inches
Nominal Length
20.000 inches
Details
Watts
15
Bulb Base Type
Medium Bi Pin
Bulb Shape
T8
Lumens
325
Rated Life
7500 hours
Light Technology
Fluorescent
Color Rendering Index
66
Standards
ANSI C78.81 - 2001
Description
Generates radiant energy, which is beneficial for plants and enhances growth of many plants for home and commercial use Also used for aquariums
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.