Fluorescent Bulb, 20 W, T12 Lamp, Medium Lamp Base, 1044 Lumens, 4200 K Color Temp, Cool White Light
- Mfr # 22015
- Zoro # G823565042
product price:Â
$
9.49
/ea
Sold in multiples of 6 for
$56.94
Key Features
Rated Life
9,000 hr
Color Temperature
4,200 K
Dimensions
1.591 in Dia x 24 in L
Lamp Material
Phosphor
Bulb Base Type
Medium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 22015
- Zoro #
- G823565042
- UPC #
- 46135220159
- Country of Origin
- United States
Dimensions
- Dimensions
- 1.591 in Dia x 24 in L
Details
- Rated Life
- 9,000 hr
- Color Temperature
- 4,200 K
- Lamp Material
- Phosphor
- Bulb Base Type
- Medium
- Watts
- 20 W
- CRI
- 60
- Bulb Shape
- T12
- Ballast Type
- Magnetic
- Lumens
- 1,044
- Light Color
- Cool White
Description
Used on bi-pin fixtures.
Restrictions
This item has been restricted from sale in the following states:
CA, CO, HI, ME, MN, OR, RI, VT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.