Fluorescent Bulb, 28 W, T8 Lamp, Medium G13 Lamp Base, 2590 Lumens, 4100 K Color Temp, Daylight Light

  • Mfr # 22179

  • Zoro # G913790354


product price:  $10.39
/ea
Sold in multiples of 30 for $311.70

Key Features

Watts
28
Bulb Base Type
Medium Bipin
Bulb Shape
T8
Color Temperature
4100 K
Lumens
2725
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22179
Zoro #
G913790354
UPC #
46135221798
Country of Origin
United States

Dimensions

Overall Length
48.000 inches
Nominal Length
48.000 inches
Bulb Dia.
1.098 inches

Details

Watts
28
Bulb Base Type
Medium Bipin
Bulb Shape
T8
Color Temperature
4100 K
Lumens
2725
Rated Life
40000 hours
Light Technology
Fluorescent
Standards
ANSI C78.81 - 2001
Color Rendering Index
85
Bulb Minimum Starting Temperature
60 degrees F

Description

Super saver extended performance Ecologic Octron fluorescent light bulb. Averages 36,000 hrs life. 2725 initial lumens, T8 fluorescent lamp, 85 CRI, 4100K color temperature.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.