Fluorescent Bulb, 30 W, T8 Lamp, Medium Lamp Base, 1897 Lumens, 4200 K Color Temp, Cool White Light
- Mfr # 23121
- Zoro # G923565027
product price:Â
$
14.79
/ea
Sold in multiples of 6 for
$88.74
Key Features
Rated Life
7,500 hr
Watts
30 W
Dimensions
1.094 in Dia x 36 in L
Ballast Type
Magnetic
Bulb Shape
T8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 23121
- Zoro #
- G923565027
- UPC #
- 46135231216
- Country of Origin
- United States
- Rated Life
- 7,500 hr
- Watts
- 30 W
- Ballast Type
- Magnetic
- Bulb Shape
- T8
- Bulb Base Type
- Medium
- Lamp Material
- Phosphor
- Lumens
- 1,897
- Color Temperature
- 4,200 K
- Light Color
- Cool White
- CRI
- 60
Dimensions
- Dimensions
- 1.094 in Dia x 36 in L
Description
Used on bi-pin fixtures.
Restrictions
This item has been restricted from sale in the following states:
CA, CO, HI, ME, MN, OR, RI, VT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.