Fluorescent Bulb, 32 W, T8 Lamp, Medium G13 Lamp Base, 2820 Lumens, 5000 K Color Temp, Super White Light

  • Mfr # 22026

  • Zoro # G713767532


product price:  $9.89
/ea
Sold in multiples of 30 for $296.70

Key Features

Watts
32
Bulb Base Type
Medium Bipin
Bulb Shape
T8
Color Temperature
5000 K
Lumens
2820
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22026
Zoro #
G713767532
UPC #
46135220265
Country of Origin
United States

Dimensions

Overall Length
48.000 in
Nominal Length
48.000 in

Details

Watts
32
Bulb Base Type
Medium Bipin
Bulb Shape
T8
Color Temperature
5000 K
Lumens
2820
Rated Life
40000 hours
Standards
ANSI C78.81 - 2001
Color Rendering Index
85

Description

Color rendering indexCRI 85. Industry standard ANSI C78.81 - 2001. Mean lumens of 2850.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.