Fluorescent Bulb, 32 W, T8 Lamp, Medium G13 Lamp Base, 2975, 4100 K Color Temp, Cool White

  • Mfr # 21781

  • Zoro # G513767480


product price:  $7.21
/ea
Sold in multiples of 30 for $216.30

Key Features

Watts
32
Bulb Base Type
Medium Bi Pin
Bulb Shape
T8
Color Temperature
4100 K
Lumens
2975
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21781
Zoro #
G513767480
UPC #
46135217814
Country of Origin
United States

Dimensions

Overall Length
48 inches
Nominal Length
48 inches
Bulb Dia.
1.098 inches

Details

Watts
32
Bulb Base Type
Medium Bi Pin
Bulb Shape
T8
Color Temperature
4100 K
Lumens
2975
Rated Life
30000 hours
Color Rendering Index
85
Standards
ANSI C78.81 - 2001

Description

Averages 30,000 hrs life. T8 fluorescent lamp, 85 CRI, 2975 Lumens. 48 in MOL, 1.098 in Dia. Suitable for IS or RS operation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.