Fluorescent Bulb, 32 W, T8 Lamp, Medium G13 Lamp Base, 30,000 hr Average Life

  • Mfr # 22362

  • Zoro # G014479998


product price: $33.39
/ea
Sold in multiples of 15 for $500.85

Key Features

Voltage
120 V
Watts
32 watts
Bulb Base Type
Medium Bi Pin
Bulb Shape
T8
Rated Life
30,000 hours
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22362
Zoro #
G014479998
UPC #
46135223624
Country of Origin
United States

Dimensions

Overall Length
48 inches
Bulb Dia.
1.098 inches
Nominal Length
48 inches

Details

Voltage
120 V
Watts
32 watts
Bulb Base Type
Medium Bi Pin
Bulb Shape
T8
Rated Life
30,000 hours
Light Technology
Fluorescent

Description

Medium bi-pin fluorescent lamp for plant growth applications. Generates radiant energy, which is beneficial for plants and enhances growth of many plants for home and commercial use. Instant and programmed rapid start. 32 W, 120 V. 48 in MOL. 30,000 hrs average rated life.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.