Fluorescent Bulb, 32 W, T8 Lamp, Medium Lamp Base, 2750 Lumens, 4100 K Color Temp, Cool White Light

  • Mfr # 22239

  • Zoro # G913790446


product price:  $16.69
/ea
Sold in multiples of 15 for $250.35

Key Features

Watts
32
Bulb Base Type
Medium Bi Pin
Bulb Shape
T8
Color Temperature
4100 K
Lumens
2750
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22239
Zoro #
G913790446
UPC #
46135222399
Country of Origin
United States

Dimensions

Overall Length
48.000 inches
Bulb Dia.
1.098 inches
Nominal Length
48.000 inches

Details

Watts
32
Bulb Base Type
Medium Bi Pin
Bulb Shape
T8
Color Temperature
4100 K
Lumens
2750
Rated Life
30000 hours
Light Technology
Fluorescent
Standards
ANSI C78.81
Color Rendering Index
83

Description

Octron fluorescent lamp, 4100K color temperature, rare earth phosphor, 82 CRI, suitable for IS or RS operation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.