Fluorescent Bulb, 40 W, T12 Lamp, Medium Lamp Base, 2200 Lumens, 5000 K Color Temp

  • Mfr # 24755

  • Zoro # G813767760


product price:  $29.99
/ea
Sold in multiples of 15 for $449.85

Key Features

Watts
40
Bulb Base Type
Medium Bipin
Bulb Shape
T12
Color Temperature
5000
Lumens
2200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24755
Zoro #
G813767760
UPC #
46135247552
Country of Origin
United States

Dimensions

Overall Length
48

Details

Watts
40
Bulb Base Type
Medium Bipin
Bulb Shape
T12
Color Temperature
5000
Lumens
2200
Rated Life
20000
Color Rendering Index
90

Description

Rapid start fluorescent lamp, 5000K color temperature, 90 CRI. 2200 Lumens 2/CD. 48 in OAL x 1.59 in Dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.