
Fluorescent Bulb, 40 W, T12 Lamp, Medium Lamp Base, 2790 Lumens, 3000 K Color Temp, Soft White Light
Mfr # 21376
Zoro # G313767703
product price:Â $21.19
/ea
Sold in multiples of 15 for $317.85
Key Features
Watts
40
Bulb Shape
T12
Lumens
2790
Rated Life
20000 hours
Light Technology
Fluorescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
21376
Zoro #
G313767703
UPC #
46135213762
Country of Origin
United States
Dimensions
Overall Length
48 inches
Nominal Length
48 inches
Bulb Dia.
1.591 inches
Details
Watts
40
Bulb Base Type
Medium Bi Pin
Bulb Shape
T12
Color Temperature
3000 K
Lumens
2790
Rated Life
20000 hours
Light Technology
Fluorescent
Standards
ANSI C78.81 - 2001
Color Rendering Index
90
Light Color
Soft White Light
Description
Averages 20,000 hrs life. 48 in OAL x 1.59 in Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.