Fluorescent Bulb, 40 W, T12 Lamp, Medium Lamp Base, 3000 Initial Lumens, 4100 K Color Temp

  • Mfr # 22435

  • Zoro # G513767855


product price: $22.65
/ea
Sold in multiples of 15 for $339.75

Key Features

Watts
40
Bulb Shape
T12
Lumens
3000
Rated Life
20000 hours
Overall Length
48.000 inches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22435
Zoro #
G513767855
UPC #
46135224355
Country of Origin
United States

Dimensions

Overall Length
48.000 inches
Bulb Dia.
1.591 inches

Details

Watts
40
Bulb Base Type
Medium Bi Pin
Bulb Shape
T12
Color Temperature
4100 K
Lumens
3000
Rated Life
20000 hours
Color Rendering Index
90

Description

Averages 20,000 hrs life. 48 in OAL x 1.59 in Dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.