Fluorescent Bulb, 75 W, T12 Lamp, Single Pin Lamp Base, 3872 Lumens, 4100 K Color Temp, Cool White Light

  • Mfr # 29489

  • Zoro # G213790511


product price:  $22.69
/ea
Sold in multiples of 15 for $340.35

Key Features

Watts
75
Bulb Base Type
Single Pin
Bulb Shape
T12
Color Temperature
4100 K
Lumens
3872
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
29489
Zoro #
G213790511
UPC #
46135294785
Country of Origin
United States

Dimensions

Overall Length
96 inches
Bulb Dia.
1.593 inches
Nominal Length
96 inches

Details

Watts
75
Bulb Base Type
Single Pin
Bulb Shape
T12
Color Temperature
4100 K
Lumens
3872
Rated Life
12000 hours
Light Technology
Fluorescent
Color Rendering Index
87
Light Color
Cool White

Description

Cool white phosphor, 4100K color temperature, 60 CRI. Averages 12,000 hrs life. 96 in MOL, 94 in actual length, 1.59 in Dia. 4400 initial lumens.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.