Incandescent Bulb, 40 W, R14 Lamp, Medium E26 Lamp Base, 185 Lumens, 2850 K Color Temp

  • Mfr # 14819

  • Zoro # G013760943


product price:  $5.39
/ea
Sold in multiples of 6 for $32.34

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14819
Zoro #
G013760943
UPC #
46135148194
Country of Origin
China

Description

Sylvania Incandescent Bulb, Wattage Rating: 40 W, 120 V, Lamp Shape: R14, Lamp Base: Medium E26, Lumens: 185, Color Temperature: 2850 K, Color Rendering Index CRI: 100, Average Life: 1500 hr, Beam Spread: Mini Flood, Dimensions: 1.752 in Dia x 2.25 in L, Filament Type: C-9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.