Shop SYLVANIA
See all product information
Create Account
Incandescent Lamp, 25 W, T10 Lamp, Medium Lamp Base, 230 Lumens, 2850 K Color Temp, 1000 hr Average Life
- Mfr # 18491
- Zoro # G213759761
product price:Â
$
8.29
/ea
Sold in multiples of 6 for
$49.74
Key Features
Voltage
120 V
Bulb Base Type
Medium
Watts
25 W
CRI
100
Lumens
230
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18491
- Zoro #
- G213759761
- UPC #
- 46135184918
- Country of Origin
- United States
- Voltage
- 120 V
- Bulb Base Type
- Medium
- Watts
- 25 W
- CRI
- 100
- Lumens
- 230
- Bulb Shape
- T10
- Bulb Housing
- Glass
- Light Color
- Clear
- Rated Life
- 1,000 hr
- Wattage Equivalency
- 25 W
- Lighting Technology
- Incandescent
- Color Temperature
- 2,850 K
Description
General-purpose incandescent lamps are primarily A-line types. They provide warm, ambient light and are widely used in residential and commercial applications. Value added types feature extended life, energy savings and special coatings for enhanced color qualities.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.