Incandescent Lamp, 60 W, A15 Lamp, Candelabra E12 Lamp Base, 650 Lumens, 1000 hr Average Life

  • Mfr # 10894

  • Zoro # G707388910


product price:  $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Voltage
120
Watts
60
Bulb Shape
A15
Lumens
650
Rated Life
1000 hours
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10894
Zoro #
G707388910
UPC #
46135108945
Country of Origin
China

Dimensions

Bulb Dia.
1.890 inches

Details

Voltage
120
Watts
60
Bulb Shape
A15
Lumens
650
Rated Life
1000 hours
Bulb Finish
Clear

Description

Maximum overall length of 338 in 1000 hrs average rated life Can be used in any position

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.