Lamp, 70 W, E17 Ellipsoidal Lamp, Medium E26 Lamp Base, 3400 Lumens, 3000 K Color Temp, Warm White Light

  • Mfr # 64547

  • Zoro # G916088373


product price: $51.45
/ea

Key Features

Bulb Shape
E17
Bulb Base Type
Medium E26
Voltage
85.00 volts
Watts
70 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64547
Zoro #
G916088373
UPC #
46135645471
Country of Origin
Mexico

Details

Bulb Shape
E17
Bulb Base Type
Medium E26
Voltage
85.00 volts
Watts
70 W

Description

The METALARC PRO-TECH metal halide lamps were created to fill the need for a safe light source for applications where a protective lens on the metal halide fixture was either impractical or detrimental to fixture design. The METALARC PRO-TECH lamp design enhances safety in open or enclosed fixtures and includes a shroud around the arc tube and, in some cases, a thicker walled outer jacket. In addition, METALARC PRO-TECH lamps have a reduction in UV output compared to standard metal halide lamps.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.