Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED A19 Light Bulb with 5CCT Selectable Color Temperature - 200W Equivalent, 18W

  • Mfr # 42593

  • Zoro # G022914399


product price: $15.49
/ea
Sold in multiples of 4 for $61.96

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42593
Zoro #
G022914399
UPC #
046135425936
Country of Origin
China

Description

High-output energy-efficient LED A19 bulb featuring innovative 5CCT selectable color temperature technology, allowing users to choose between five different lighting options: 2700K (Soft White), 3000K (Warm White), 3500K (Neutral White), 4000K (Cool White), and 5000K (Daylight). Simply adjust the switch on the bulb to select your preferred color temperature for any room or task. This powerful 18-watt LED replaces traditional 200-watt incandescent bulbs while providing exceptional brightness and up to 11,000 hours of life. Features standard E26 medium base for easy installation in most fixtures, 80+ CRI for accurate color rendering, and non-dimmable operation. Ideal for high-output applications including garages, workshops, basements, outdoor fixtures, or any space requiring maximum illumination. Saves up to 91% on energy costs compared to incandescent bulbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.