LED A19 Light Bulb with 5CCT Selectable Color Temperature - 40W Equivalent, 6W
- Mfr # 42477
- Zoro # G122914060
product price:Â
$
16.29
/ea
Sold in multiples of 4 for
$65.16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42477
- Zoro #
- G122914060
- UPC #
- 046135424779
- Country of Origin
- China
Description
Energy-efficient LED A19 bulb featuring innovative 5CCT selectable color temperature technology, allowing users to choose between five different lighting options: 2700K (Soft White), 3000K (Warm White), 3500K (Neutral White), 4000K (Cool White), and 5000K (Daylight). Simply adjust the switch on the bulb to select your preferred color temperature for any room or task. This 6-watt LED replaces traditional 40-watt incandescent bulbs while providing 450 lumens of brightness and up to 11,000 hours of life. Features standard E26 medium base for easy installation in most fixtures, 80+ CRI for accurate color rendering, and non-dimmable operation. Perfect for customizing lighting in living rooms, bedrooms, kitchens, or offices. Saves up to 85% on energy costs compared to incandescent bulbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.