Bulb LED 9.5W 120V A19 Omni 3000K Bright White E26 Med Base, 4PK
- Mfr # 4516000
- Zoro # G008585209
product price:Â
$
11.69
/pk of 4, $2.92/ea
Key Features
Voltage
120V
Watts
9.5W
Bulb Base Type
E26 (MEDIUM)
Color Temperature
3000 K
Lumens
800
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4516000
- Zoro #
- G008585209
- UPC #
- 30721451607
- Country of Origin
- China
Dimensions
- Height
- 2.48"
- Width
- 2.48"
- Length
- 9.84"
Details
- Voltage
- 120V
- Watts
- 9.5W
- Bulb Base Type
- E26 (MEDIUM)
- Color Temperature
- 3000 K
- Lumens
- 800
- Rated Life
- 15,000 hr
- Bulb Primary Application
- Approved Damp
- Bulb Finish
- Soft White
- Light Color
- Warm White
- Color Rendering Index
- 80
Description
The Westinghouse 9.5WOmni A19 Non-Dimmable LED Light Bulbs 4-Pack is an energy-efficient replacement for general purpose A19 incandescent light bulbs. Omnidirectional A19 LED bulbs provide even illumination. These LED bulbs light up instantly and produce bright white light 3000K, ideal for use in kitchens, bathrooms and workspaces.These ENERGY STAR LED bulbs reduce energy costs up to 84% over the lifetime of each bulb compared to incandescent 60 watt light bulbs. They contain no harmful mercury, reducing their impact on the environment. Make the switch to long-lasting Westinghouse LEDs for significant energy saving benefits. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 45160.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.