Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED B10 Light Bulb with 5CCT Selectable Color Temperature - 60W Equivalent, Medium Base

  • Mfr # 42584

  • Zoro # G922914000


product price: $15.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42584
Zoro #
G922914000
UPC #
046135425844
Country of Origin
China

Description

Decorative LED B10 candle bulb featuring innovative 5CCT selectable color temperature technology with clear white filament design. Choose between five different lighting options: 2700K (Soft White), 3000K (Warm White), 3500K (Neutral White), 4000K (Cool White), and 5000K (Daylight). Simply adjust the switch on the bulb to select your preferred color temperature for any room or fixture. This energy-efficient LED replaces traditional 60-watt incandescent bulbs while providing up to 11,000 hours of life. Features standard E26 medium base for easy installation, 80+ CRI for accurate color rendering, and visible white filament for a vintage aesthetic with modern LED technology. Perfect for chandeliers, pendant lights, sconces, and decorative fixtures where bulbs are visible. Non-dimmable operation. Saves up to 92% on energy costs compared to incandescent bulbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.