LED Bulb, 5CCT Selectable, BR30 Lamp, 65 W Equivalent, E26 Medium Lamp Base, Dimmable, White
- Mfr # 42575
- Zoro # G723562349
product price:Â
$
6.69
/ea
Sold in multiples of 4 for
$26.76
Key Features
Dimmable
Yes
Voltage
120V
Lamp Shape
BR30
Lumens
650 Lumens
Type
5CCT Selectable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 42575
- Zoro #
- G723562349
- UPC #
- 046135425752
- Country of Origin
- China
Dimensions
- Diameter
- 3-3/4 in
Details
- Dimmable
- Yes
- Voltage
- 120V
- Lamp Shape
- BR30
- Lumens
- 650 Lumens
- Type
- 5CCT Selectable
- Wattage Equivalency
- 65 W
- Lamp Base
- E26 Medium
- Lamp Finish
- White
- Average Life
- 11000 hr
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Watts
- 8 W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.