Shop SYLVANIA
See all product information
Create Account
LED Bulb, 5CCT Selectable, PAR20 Lamp, 50 W Equivalent, E26 Medium Lamp Base, Dimmable, Frosted
- Mfr # 42565
- Zoro # G722914415
product price:Â
$
7.29
/ea
Sold in multiples of 4 for
$29.16
Key Features
Type
5CCT Selectable
Voltage
120 V
Watts
7 W
Dimmable
Yes
Color Temperature
2700 K, 3000 K, 3500 K, 4000 K, 5000 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42565
- Zoro #
- G722914415
- UPC #
- 046135425653
- Country of Origin
- China
- Type
- 5CCT Selectable
- Voltage
- 120 V
- Watts
- 7 W
- Dimmable
- Yes
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Lamp Base
- E26 Medium
- Lamp Shape
- PAR20
- Wattage Equivalency
- 50 W
- Lamp Finish
- Frosted
- Lumens
- 450 Lumens
- Average Life
- 11000 hr
- Dimmable / Non-Dimmable
- Dimmable
Dimensions
- Diameter
- 2-1/2 in
Description
Sylvania LED Bulb, 5CCT Selectable, Wattage Rating: 7 W, 120 V, Lamp Base: E26 Medium, Lamp Shape: PAR20, Lamp Finish: Frosted, Lumens: 450 Lumens, Dimmable: Dimmable, Color Temperature: 2700, 3000, 3500, 4000, 5000 K, Average Life: 11,000 hr, Dimensions: 2-1/2 in Dia, Incandescent Equivalent: 50 W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.