Zoro Homepage

LED Bulb, General Purpose, A19 Lamp, 60 W Equivalent, E26 Lamp Base, Frosted, Warm White Light

  • Mfr # 73886

  • Zoro # G613763320


product price: $9.49
/ea

Key Features

Voltage
120
Watts
8.5
Bulb Shape
A19
Color Temperature
2700
Lumens
800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73886
Zoro #
G613763320
UPC #
46135738869
Country of Origin
China

Details

Voltage
120
Watts
8.5
Bulb Shape
A19
Color Temperature
2700
Lumens
800
Rated Life
11000
Color Rendering Index
80
Bulb Finish
Frosted

Description

Rated up to 11,000 hrs at 70% lumen maintenance, Contractor Series LED A19 lamps offer years of service and reduce energy and maintenance costs. Contractor Series LED A19 lamps are environmentally preferred products. They are RoHS compliant and contain no mercury, lead or other hazardous materials. They emit no UV or IR radiation. A CRI of 80+ ensures good color definition. These lamps offer a great value where a non-dimmable, semi-directional lamp is appropriate in both homes and businesses.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.