Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Bulb, General Purpose, A19 Lamp, 75 W Equivalent, E26 Lamp Base, Dimmable, Frosted

  • Mfr # 40662

  • Zoro # G507455614


product price: $27.48
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40662
Zoro #
G507455614
UPC #
46135406621
Country of Origin
United States

Description

Sylvania LED Bulb, General Purpose, Wattage Rating 11 W, 120 V, Lamp Base E26, Lamp Shape A19, Lamp Finish Frosted, Lumens 1100, Dimmable Dimmable, Light Color Natural, Color Temperature 2700 K, Color Rendering Index CRI 90, Average Life 15000, Incandescent Equivalent 75 W Natural Light

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.