Zoro Homepage

LED Bulb, General Purpose, A19 Lamp, E26 Lamp Base, Frosted, 2700 K Color Temp, 1/CS

  • Mfr # 40202

  • Zoro # G013760882


product price: $23.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40202
Zoro #
G013760882
UPC #
46135402029
Country of Origin
China

Description

Sylvania LED Bulb, General Purpose, Wattage Rating: 8.5 W, 120 V, Lamp Base: E26, Lamp Shape: A19, Lamp Finish: Frosted, Lumens: 800 Lumens, Color Temperature: 2700 K, Color Rendering Index CRI: 80, Average Life: 11,000 hr, Operating Temperature: -20 to 40 deg C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.