Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Bulb, General Purpose, A21 Lamp, E26 Lamp Base, Dimmable, Daylight Light, 5000 K Color Temp

  • Mfr # 40667

  • Zoro # G507375301


product price: $10.39
/ea
Sold in multiples of 6 for $62.34

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40667
Zoro #
G507375301
UPC #
46135406676
Country of Origin
United States

Description

Sylvania LED Bulb, General Purpose, Wattage Rating 13 W, Lamp Base E26, Lamp Shape A21, Lumens 1600 Lumens, Dimmable Dimmable, Light Color Daylight, Color Temperature 5000 K, Color Rendering Index CRI 90, Average Life 15,000 hr, Dimensions 673 mm Dia x 1174 mm L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.