LED Bulb, Linear, T8 Lamp, FA8 Single-Pin Lamp Base, Frosted, Cool White Light, 4100 K Color Temp

  • Mfr # 41098

  • Zoro # G713760052


product price: $34.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
41098
Zoro #
G713760052
UPC #
46135410987
Country of Origin
China

Description

Sylvania LED Bulb, Linear, Wattage Rating: 42 W, 120/277 V, Lamp Base: FA8 Single-Pin, Lamp Shape: T8, Lamp Material: Glass/PET, Lamp Finish: Frosted, Lumens: 5000 Lumens, Light Color: Cool White, Color Temperature: 4100 K, Color Rendering Index CRI: 80, Average Life: 50,000 hr, Dimensions: 2 in Dia x 96 in L, Suitable for: Direct Wire without Ballast

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.