LED Bulb, Linear, Type B Ballast Free, T8 Lamp, G13 Medium Bi-Pin Lamp Base, Frosted, Daylight

  • Mfr # 41093

  • Zoro # G413760024


product price: $19.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41093
Zoro #
G413760024
UPC #
46135410932
Country of Origin
China

Description

Sylvania LED Bulb, Linear, Type B Ballast Free, 17 W Wattage, 120/277 V, G13 Medium Bi-Pin Lamp Base, T8 Lamp, Lamp Material: Glass, Frosted Lamp, 2100 Lumens, Daylight Light, 5000 K Color Temperature, 82 CRI, 50,000 hr Average Life, Dimensions: 1 in Dia x 48 in L, Suitable for: Direct Wire without Ballast

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.