LED G25 Globe Light Bulb with 5CCT Selectable Color Temperature - 60W Equivalent, Clear, Medium Base
- Mfr # 42592
- Zoro # G322914297
product price:Â
$
21.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 42592
- Zoro #
- G322914297
- UPC #
- 046135425929
- Country of Origin
- China
Description
Decorative LED G25 globe bulb featuring innovative 5CCT selectable color temperature technology with clear finish for brilliant, sparkling illumination. Choose between five different lighting options: 2700K (Soft White), 3000K (Warm White), 3500K (Neutral White), 4000K (Cool White), and 5000K (Daylight). Simply adjust the switch on the bulb to select your preferred color temperature for any room or fixture. This energy-efficient 5-watt LED replaces traditional 60-watt incandescent bulbs while providing 500 lumens of brightness and up to 11,000 hours of life. Features standard E26 medium base for easy installation, 80+ CRI for accurate color rendering, and dimmable operation. Perfect for bathroom vanities, pendant lights, decorative fixtures, and any application where the bulb is visible and maximum light output is desired. Saves up to 92% on energy costs compared to incandescent bulbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.