Shop COMMERCIAL LED
See all product information
Create Account
4 ft 18w T8 Tunable ( 5 CCT ) LED Tube
- Mfr # CLT97-4FT-18WAB4MS (5CCT)
- Zoro # G023366791
product price:Â
$
10.59
/ea
Sold in multiples of 25 for
$264.75
Key Features
Width
1 in
Color
White
Voltage
120V to 277V
Length
48 in
Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLT97-4FT-18WAB4MS (5CCT)
- Zoro #
- G023366791
- UPC #
- -
- Country of Origin
- Viet Nam
- Color
- White
- Voltage
- 120V to 277V
- Item
- LED 4' T8 Tube
- Material
- Glass
Dimensions
- Width
- 1 in
- Length
- 48 in
- Height
- 1 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.