Zoro Homepage

LED Lamp, Decorative, C7 Lamp, 11 W Equivalent, E12 Lamp Base, Clear, White Light, 6500 K Color Temp

  • Mfr # 78563

  • Zoro # G513760191


product price: $10.59
/ea

Key Features

Voltage
120
Watts
0.6
Bulb Shape
C7
Color Temperature
6500
Lumens
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78563
Zoro #
G513760191
UPC #
46135785634
Country of Origin
China

Details

Voltage
120
Watts
0.6
Bulb Shape
C7
Color Temperature
6500
Lumens
4
Rated Life
15000
Light Technology
LED
Indoor/Outdoor Usage
Indoor
Wattage Equivalency
11
Bulb Finish
Clear
Light Color
White
Color Rendering Index
80

Description

Candelabra base. For indoor use. Replacement for traditional incandescent C7 bulbs. 65,000 K, 80 CRI. 15,000 hrs average life.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.