
LEDLightDisk, 900lm, 5in;6in, 120VAC
Mfr # LEDLD2A900ST930WH
Zoro # G816557924
product price: $13.45
/eaSold in multiples of 4 for $53.80
Key Features
Efficacy (LPW)
65 lm/W
Lumens
900
For Use With
Indoor
Fixture Warranty
5 years
Lamp Type
SMD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LEDLD2A900ST930WH
Zoro #
G816557924
UPC #
046135624452
Country of Origin
China
Dimensions
Diameter
7.5 in
Height
1.14 in
Width
7.5 in
Dimensions
1.14 in
Details
Efficacy (LPW)
65 lm/W
Lumens
900
For Use With
Indoor
Fixture Warranty
5 years
Lamp Type
SMD
Fixture Rated Life
50000
Item - Recessed Down Light
Surface
Housing Finish
White
CRI
90
Power Factor
≥0.90
Color Temp.
3000
Bulb Base Type
E26 Medium
Standards
CSA,cETLus
Total Harmonic Distortion
< 20 %
Mounting
Surface
Watts
15 W
Housing Material
Polycarbonate (PC)|Acrylonitrile butadie
Voltage
120 V
Description
LED Light Disk Single CCT, 15W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.