Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED PAR30 Long Neck Spotlight Bulb with 5CCT Selectable Color Temperature - 75W Equivalent, 8W

  • Mfr # 42595

  • Zoro # G822914407


product price: $13.39
/ea
Sold in multiples of 6 for $80.34

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42595
Zoro #
G822914407
UPC #
046135425950
Country of Origin
China

Description

Versatile LED PAR30 long neck spotlight bulb featuring innovative 5CCT selectable color temperature technology for flexible lighting applications. Choose between five different lighting options: 2700K (Soft White), 3000K (Warm White), 3500K (Neutral White), 4000K (Cool White), and 5000K (Daylight). Simply adjust the switch on the bulb to select your preferred color temperature for any installation. This energy-efficient 8-watt LED replaces traditional 75-watt incandescent PAR30 bulbs while providing directional flood lighting and up to 11,000 hours of life. Features standard E26 medium base for easy installation, 80+ CRI for accurate color rendering, dimmable operation, and wet-rated construction suitable for both indoor and outdoor use. Perfect for recessed lighting, track lighting, display lighting, retail applications, and outdoor flood lights. The long neck design accommodates deeper recessed fixtures and provides extended reach for specialized applications. Saves up to 89% on energy costs compared to incandescent bulbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.