Shop SYLVANIA
See all product information
Create Account
LED Tube Light, Type A, T12 Lamp, 6500 K Color Temp, 2PK
- Mfr # 42419
- Zoro # G322914075
product price:Â
$
34.95
/pk of 2, $17.48/ea
Key Features
Lamp Shape
T12
Color Temperature
6500 K
Type
Type A
Length
4 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 42419
- Zoro #
- G322914075
- UPC #
- 046135424199
- Country of Origin
- China
Dimensions
- Length
- 4 ft
Details
- Lamp Shape
- T12
- Color Temperature
- 6500 K
- Type
- Type A
Description
Sylvania LED Tube Light, Type A, Lamp Shape: T12, Color Temperature: 6500 K, Dimensions: 4 ft L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.