Shop SYLVANIA/ LEDVANCE
See all product information
Create Account
Tungsten Halogen Double End T3 Quartz Clear Finish RSC 150Watt 120VoltRetail Pack
- Mfr # 150T3Q/CL/RP-120V/58885
- Zoro # G223777618
product price:Â
$
3.15
/ea
Sold in multiples of 6 for
$18.90
Key Features
Rated Life
1,500 hr
Voltage
120 V
Light Color
Clear
Bulb Base Type
R7s
Bulb Shape
T3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 150T3Q/CL/RP-120V/58885
- Zoro #
- G223777618
- UPC #
- -
- Country of Origin
- China
Details
- Rated Life
- 1,500 hr
- Voltage
- 120 V
- Light Color
- Clear
- Bulb Base Type
- R7s
- Bulb Shape
- T3
- Watts
- 150 W
- CRI
- 100
- Lighting Technology
- Halogen
- Color Temperature
- 2,950 K
- Wattage Equivalency
- 150 W
- Lumens
- 2250
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.