Zoro Homepage

Natural LED Bulb, G25 Lamp, 60 W Equivalent, E26 Medium Lamp Base, Dimmable, Clear

  • Mfr # 41333

  • Zoro # G213759839


product price: $14.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41333
Zoro #
G213759839
UPC #
46135413339
Country of Origin
China

Description

Sylvania LED Bulb, 6 W Wattage, 120 V, E26 Medium Lamp Base, G25 Lamp, Lamp Material: Glass, Clear Lamp, 500 Lumens , Dimmable , Soft White Light, 2700 K Color Temperature, 90 CRI, 15,000 hr Average Life, Dimensions: 3.15 in W, -20 to 45 deg C Operating, Incandescent Equivalent: 60 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.