Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Natural LED Bulb, ST19 Lamp, 40 W Equivalent, E26 Medium Lamp Base, Dimmable, Clear, Daylight Light

  • Mfr # 41330

  • Zoro # G013759886


product price: $9.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41330
Zoro #
G013759886
UPC #
46135413308
Country of Origin
China

Description

Sylvania LED Bulb, 5 W Wattage, 120 V, E26 Medium Lamp Base, ST19 Lamp, Lamp Material: Glass, Clear Lamp, 425 Lumens , Dimmable , Daylight Light, 5000 K Color Temperature, 90 CRI, 15,000 hr Average Life, Dimensions: 5.4 in L x 2.3 in W, Incandescent Equivalent: 40 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.